Lithonia Lighting EDGR 1 R EL M4 LED Edge-Lit Exit Signs, EDG Series, Surface Mount | Graybar Store
Lithonia Lighting - LED Edge-Lit Exit Signs, EDG Series, Surface Mount - EDGR 1 R EL M4
+ / - Hover over image to Zoom
Other Views

    LED Edge-Lit Exit Signs, EDG Series, Surface Mount

    Manufacturer: Lithonia Lighting
    Manufacturer #: EDGR 1 R EL M4
    SKU: 25677510
    $125.98
    Checking Pricing
         
    Additional Features:Single Head
    Voltage Rating:120 to 277 V
    Remote output capability:High Output
    Color:White Housing with Red and Clear Letters
    Fixture Wattage:3.8 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EDGR 1 R EL M4
    • Color White Housing with Red and Clear Letters
    • Additional Features Single Head
    • Fixture Wattage 3.8 W
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EDGR Recessed LED Edge-Lit Exit, White Housing with Red and Clear Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Wattage: 3.8 W