Lithonia Lighting EDG 1 R EL M6 LED Edge-Lit Exit Signs, EDG Series, Surface Mount | Graybar Store
Lithonia Lighting - LED Edge-Lit Exit Signs, EDG Series, Surface Mount - EDG 1 R EL M6
+ / - Hover over image to Zoom
Other Views

    LED Edge-Lit Exit Signs, EDG Series, Surface Mount

    Manufacturer: Lithonia Lighting
    Manufacturer #: EDG 1 R EL M6
    SKU: 25190318
    $120.46
    Checking Pricing
         
    Additional Features:Single Head
    Voltage Rating:120 to 277 V
    Remote output capability:High Output
    Color:White Housing with Red and Clear Letters
    Fixture Wattage:2.5 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EDG 1 R EL M6
    • Color White Housing with Red and Clear Letters
    • Additional Features Single Head
    • Fixture Wattage 2.5 W
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EDG Recessed LED Edge-Lit Exit, White Housing with Red and Clear Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Wattage: 2.5 W