Edwards Signaling 48XBRMR120A XTRA-BRITETM LED Visual Indicator | Graybar Store
Edwards Signaling - XTRA-BRITETM LED Visual Indicator - 48XBRMR120A
+ / - Hover over image to Zoom
Other Views

    XTRA-BRITETM LED Visual Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 48XBRMR120A
    SKU: 25322371
    $263.29
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; Multi-Mode; NEMA Type 4X Enclosure
    Height (Inches):4.21875
    Mount Type:Conduit; Panel
    Width (Inches):4.281
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 48XBRMR120A
    • Voltage (Volts) 120
    • Additional Features Flash Rate 65 fpm; Multi-Mode; NEMA Type 4X Enclosure
    • Height (Inches) 4.21875
    • Lens Color Red
    • Mount Type Conduit; Panel
    • Width (Inches) 4.281
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48XBRM LED Dual-Mode Visual Indicator, Voltage (Volts): 120 V ac, Height (Inches): 4.21875 in, Width (Inches): 4.281 in, Lens Color: Red, Mount Type: Conduit; Panel