GE Lighting GE-PS6000NCMUL-SY LED Driver, Immersion™ Refrigerated Display Lighting, Vertical/Horizontal Cases, 100W, 10.75 L x 1.65 W x 1.05 D inches | Graybar Store
GE Lighting - LED Driver, Immersion™ Refrigerated Display Lighting, Vertical/Horizontal Cases, 100W, 10.75 L x 1.65 W x 1.05 D inches - GE-PS6000NCMUL-SY
+ / - Hover over image to Zoom
Other Views

    LED Driver, Immersion™ Refrigerated Display Lighting, Vertical/Horizontal Cases, 100W, 10.75 L x 1.65 W x 1.05 D inches

    Manufacturer: GE Lighting
    Manufacturer #: GE-PS6000NCMUL-SY
    SKU: 25643293
    Price pending
    Checking Pricing
         
    Input Voltage:100 to 240 V
    Alternate Manufacturer Part No.:68593
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE-PS6000NCMUL-SY
    • Alternate Manufacturer Part No. 68593
    • Input Voltage 100 to 240 V
    • SAP Material Type ZSTD
    Product Overview:
    Immersion™ LED Driver, Input Voltage: 100 to 240 V