GE Lighting LED10RS6/840E26P LED Downlight | Graybar Store
GE Lighting - LED Downlight - LED10RS6/840E26P
+ / - Hover over image to Zoom
Other Views

    LED Downlight

    Manufacturer: GE Lighting
    Manufacturer #: LED10RS6/840E26P
    SKU: 25818753
    $16.86
    Checking Pricing
         
    Lamp Base:BR30; E26
    No. of Lamps:1
    Voltage Rating:120 V
    Wattage:10 W
    Color:White
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10RS6/840E26P
    • Color White
    • Air Rating Non-Airtight
    • Fixture Type 6 in Housing
    • Lamp Base BR30; E26
    • Lamp Type LED
    • No. of Lamps 1
    • Voltage 120
    • Wattage 10 W
    • Insulation Rating IC or Non-IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, Lamp Type: LED, Fixture Type: 6 in Housing