GE Lighting RX810840MV LED Downlight | Graybar Store
GE Lighting - LED Downlight - RX810840MV
+ / - Hover over image to Zoom
Other Views

    LED Downlight

    Manufacturer: GE Lighting
    Manufacturer #: RX810840MV
    SKU: 25761826
    $54.80
    Checking Pricing
         
    No. of Lamps:1; 2
    Additional Features:Airports; Government Facilities; Hospitals; Office; Retail; Schools; Shopping Malls
    Voltage Rating:120 to 277 V
    Wattage:14 W
    Color:White
    Electrical Connector Type:Luminaire Connector
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # RX810840MV
    • Color White
    • Additional Features Airports; Government Facilities; Hospitals; Office; Retail; Schools; Shopping Malls
    • Air Rating Non-Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 8 in Housing
    • Housing Compatibility Rx82
    • Lamp Type CFL; LED
    • No. of Lamps 1; 2
    • Wattage 14 W
    • Insulation Rating Non-IC
    • Voltage Rating 120 to 277 V
    Product Overview:
    Lumination™ RX LED Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, Rx81, Lamp Type: CFL; LED, Fixture Type: 8 in Housing