Cooper Lighting (Eaton) SLD606830WHJB LED Downlight | Graybar Store
Cooper Lighting (Eaton) - LED Downlight - SLD606830WHJB
+ / - Hover over image to Zoom
Other Views

    LED Downlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD606830WHJB
    SKU: 25690032
    $41.76
    Checking Pricing
         
    Color:White
    Additional Features:80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Voltage Rating:120 V
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD606830WHJB
    • Color White
    • Additional Features 80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 6 in Housing
    • Housing Compatibility SLD6
    • Housing Installation New Construction
    • Lamp Type LED
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Halo®;Eaton SLD 600 LED Downlight, Air Rating: Airtight, Voltage Rating: 120 V, SLD6, Lamp Type: LED, Fixture Type: 6 in Housing