Cooper Lighting (Eaton) SLD405830WH LED Downlight | Graybar Store
Cooper Lighting (Eaton) - LED Downlight - SLD405830WH
+ / - Hover over image to Zoom
Other Views

    LED Downlight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLD405830WH
    SKU: 25634707
    $44.28
    Checking Pricing
         
    Color:White
    Additional Features:80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Wattage:12.2 W
    Voltage Rating:120 V
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLD405830WH
    • Color White
    • Additional Features 80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 4 in Housing
    • Housing Compatibility SLD4
    • Housing Installation New Construction
    • Lamp Type LED
    • Wattage 12.2 W
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Halo®;Eaton LED Downlight, Air Rating: Airtight, Voltage Rating: 120 V, SLD4, Lamp Type: LED, Fixture Type: 4 in Housing