GE Lighting LED Directional GU10, Non-Dimming | Graybar Store
GE Lighting - LED Directional GU10, Non-Dimming
+ / - Hover over image to Zoom
Other Views

    LED Directional GU10, Non-Dimming

    Manufacturer: GE Lighting
         

    GE energy smart® LED indoor floodlights provide a broad beam of light in track and recessed fixtures.

    • Manufacturer GE Lighting
    • Base Type GU10
    • Bulb Shape MR16
    • Voltage 120
    Select Filter Options Below ( 1 items found )
    Color:Silver
    Rated Life (Hour):15000
    Wattage:4
    Color Temperature (Kelvin):3050
    Alternate Manufacturer Part No.:75865
    Mfg Part #
    SKU
    Color
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED4GU10/NFL/TP
    25269364
    Silver
    15000
    4
    3050
    75865
    $
    34
    .16
    /
    EA
    25269364
    Color
    Silver
    Rated Life (Hour)
    15000
    Wattage
    4
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    75865
    $
    34
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25269364 SKU, 25269364 ANALYTICS...
    Wattage
    4
    Color Temperature (Kelvin)
    3050
    Alternate Manufacturer Part No.
    75865
    Price
    $
    34
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available