Coleman Cable L1407SW LED Cordless Task Light | Graybar Store
Coleman Cable - LED Cordless Task Light - L1407SW
+ / - Hover over image to Zoom
Other Views

    LED Cordless Task Light

    Manufacturer: Coleman Cable
    Manufacturer #: L1407SW
    SKU: 25438103
    $18.84
    Checking Pricing
         
    Battery Type:AAA
    No. of Batteries:3
    Lumen Output:32
    Overall Length (Inches):8-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # L1407SW
    • Battery Type AAA
    • Lamp Type LED
    • Lumen Output 32
    • Materials Aircraft Grade Aluminum
    • No. of Batteries 3
    • Overall Length (Inches) 8-3/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED cordless task light with heavy duty magnet
    • LED spotlight for directional trouble lighting with laser pointer.
    • Super bright LEDs with 50,000 hour life rating and lasts up to 30 years.
    • Heavy duty magnet on handle with anti roll design.
    • On/off switch on handle operates light and spotlight separately.
    • Includes batteries.
    • Length: 1.25. Width: 1.25. Height: 8.75