GE Lighting LED Compact PAR30 12W Medium Base Short Neck | Graybar Store
GE Lighting - LED Compact PAR30 12W Medium Base Short Neck
+ / - Hover over image to Zoom
Other Views

    LED Compact PAR30 12W Medium Base Short Neck

    Manufacturer: GE Lighting
         

    LED Compact PAR30 12W short neck lamp with medium base used for downlight applications.

    • Dimmable
    • Damp Location Rating
    • CRI 84
    • Energy Star®
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR30
    • Voltage 120
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    CBCP
    Price
    LED12DP302W83020
    25648280
    White
    950
    25000
    12
    7300 CBCP
    $
    37
    .27
    /
    EA
    25648280
    Color
    White
    Initial Lumens
    950
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    7300 CBCP
    $
    37
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12DP302W82720
    25648260
    White
    850
    25000
    12
    6600 CBCP
    $
    37
    .27
    /
    EA
    25648260
    Color
    White
    Initial Lumens
    850
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    6600 CBCP
    $
    37
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12DP302W82735
    25648261
    White
    850
    25000
    12
    2300 CBCP
    $
    36
    .30
    /
    EA
    25648261
    Color
    White
    Initial Lumens
    850
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2300 CBCP
    $
    36
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED12DP302W83035
    25648281
    White
    950
    25000
    12
    2700 CBCP
    $
    37
    .27
    /
    EA
    25648281
    Color
    White
    Initial Lumens
    950
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2700 CBCP
    $
    37
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648280 SKU, 25648280 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    7300 CBCP
    Price
    $
    37
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648260 SKU, 25648260 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    6600 CBCP
    Price
    $
    37
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648261 SKU, 25648261 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2300 CBCP
    Price
    $
    36
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25648281 SKU, 25648281 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    12
    CBCP
    2700 CBCP
    Price
    $
    37
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available