GE Lighting LED Commercial PAR38 28W Medium Base | Graybar Store
GE Lighting - LED Commercial PAR38 28W Medium Base
+ / - Hover over image to Zoom
Other Views

    LED Commercial PAR38 28W Medium Base

    Manufacturer: GE Lighting
         

    LED PAR38 28W directional lamp with medium base used for commercial indoor/outdoor lighting applications.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    LED28P38S830/15
    25678299
    Silver
    2400
    25000
    28
    15 Deg. Beam
    $
    65
    .69
    /
    EA
    25678299
    Color
    Silver
    Initial Lumens
    2400
    Rated Life (Hour)
    25000
    Wattage
    28
    Additional Features
    15 Deg. Beam
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    $
    65
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED28P38S830/25
    25726428
    Silver
    2400 Lumens
    25000
    28 W
    120 V
    3000
    40 °
    25844
    $
    58
    .77
    /
    EA
    25726428
    Color
    Silver
    Initial Lumens
    2400 Lumens
    Rated Life (Hour)
    25000
    Wattage
    28 W
    Additional Features
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    40 °
    Alternate Manufacturer Part No.
    25844
    $
    58
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED28P38S830/40
    25726429
    Silver
    2400 Lumens
    25000
    28 W
    120 V
    3000
    40 °
    25953
    $
    128
    .24
    /
    EA
    25726429
    Color
    Silver
    Initial Lumens
    2400 Lumens
    Rated Life (Hour)
    25000
    Wattage
    28 W
    Additional Features
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    40 °
    Alternate Manufacturer Part No.
    25953
    $
    128
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678299 SKU, 25678299 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    28
    Additional Features
    15 Deg. Beam
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Alternate Manufacturer Part No.
    Price
    $
    65
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726428 SKU, 25726428 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    28 W
    Additional Features
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    40 °
    Alternate Manufacturer Part No.
    25844
    Price
    $
    58
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726429 SKU, 25726429 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    28 W
    Additional Features
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3000
    Beam Spread
    40 °
    Alternate Manufacturer Part No.
    25953
    Price
    $
    128
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available