GE Lighting LED Commercial PAR38 26W Medium Base | Graybar Store
GE Lighting - LED Commercial PAR38 26W Medium Base
+ / - Hover over image to Zoom
Other Views

    LED Commercial PAR38 26W Medium Base

    Manufacturer: GE Lighting
         

    LED PAR38 26W directional lamp with medium base used for commercial indoor/outdoor lighting applications.

    • CRI 82
    • Energy Star®
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR38
    • Voltage 120
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Additional Features
    Alternate Manufacturer Part No.
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    LED26DP38S840/40
    25477639
    Silver
    1650
    25000
    26
    40 Deg. Beam
    68182
    $
    55
    .17
    /
    EA
    25477639
    Color
    Silver
    Initial Lumens
    1650
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68182
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    $
    55
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED26DP38S830/40
    25477638
    Silver
    1500
    25000
    26
    40 Deg. Beam
    68185
    $
    55
    .17
    /
    EA
    25477638
    Color
    Silver
    Initial Lumens
    1500
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68185
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    $
    55
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED26DP38S830/25
    25477637
    Silver
    1500
    25000
    26
    25 Deg. Beam
    68184
    $
    55
    .17
    /
    EA
    25477637
    Color
    Silver
    Initial Lumens
    1500
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    25 Deg. Beam
    Alternate Manufacturer Part No.
    68184
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    $
    55
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED26DP38S830/12
    25541181
    Silver
    1500
    25000
    26
    12 Deg. Beam
    68183
    $
    55
    .17
    /
    EA
    25541181
    Color
    Silver
    Initial Lumens
    1500
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    12 Deg. Beam
    Alternate Manufacturer Part No.
    68183
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    $
    55
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED26DP38S-FL/TP
    25566485
    Silver
    1650
    25000
    26
    40 Deg. Beam
    68181
    $
    95
    .76
    /
    EA
    25566485
    Color
    Silver
    Initial Lumens
    1650
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68181
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    $
    95
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED26DP38S835/40
    25694675
    Silver
    1900 Lumens
    25000
    26 W
    70591
    120 V
    3500
    40 °
    $
    53
    .58
    /
    EA
    25694675
    Color
    Silver
    Initial Lumens
    1900 Lumens
    Rated Life (Hour)
    25000
    Wattage
    26 W
    Additional Features
    Alternate Manufacturer Part No.
    70591
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3500
    Beam Spread
    40 °
    $
    53
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477639 SKU, 25477639 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68182
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    $
    55
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477638 SKU, 25477638 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68185
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    $
    55
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477637 SKU, 25477637 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    25 Deg. Beam
    Alternate Manufacturer Part No.
    68184
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    $
    55
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25541181 SKU, 25541181 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    12 Deg. Beam
    Alternate Manufacturer Part No.
    68183
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    $
    55
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566485 SKU, 25566485 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26
    Additional Features
    40 Deg. Beam
    Alternate Manufacturer Part No.
    68181
    Voltage Rating
    Color Temperature (Kelvin)
    Beam Spread
    Price
    $
    95
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25694675 SKU, 25694675 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    26 W
    Additional Features
    Alternate Manufacturer Part No.
    70591
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    3500
    Beam Spread
    40 °
    Price
    $
    53
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available