GE Lighting LED Commercial PAR38 18W Medium Base | Graybar Store
GE Lighting - LED Commercial PAR38 18W Medium Base
+ / - Hover over image to Zoom
Other Views

    LED Commercial PAR38 18W Medium Base

    Manufacturer: GE Lighting
         

    LED PAR38 directional lamp with medium base used for commerical indoor/outdoor lighting applications.

    • Dimmable
    • Wet Location Rating
    • Energy Star®
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR30
    • Voltage 120
    Select Filter Options Below ( 1 items found )
    Wattage:18 W
    Color Temperature (Kelvin):3000
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Beam Spread
    Color Temperature (Kelvin)
    Price
    LED18DP38W830/15
    25650905
    18 W
    3000
    $
    46
    .67
    /
    EA
    25650905
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    18 W
    Beam Spread
    Color Temperature (Kelvin)
    3000
    $
    46
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25650905 SKU, 25650905 ANALYTICS...
    Rated Life (Hour)
    Wattage
    18 W
    Beam Spread
    Color Temperature (Kelvin)
    3000
    Price
    $
    46
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available