Cooper Lighting (Eaton) XLCNY8L Combo Exit Sign, LED, Steel, 27W | Graybar Store
Cooper Lighting (Eaton) - Combo Exit Sign, LED, Steel, 27W - XLCNY8L
+ / - Hover over image to Zoom
Other Views

    Combo Exit Sign, LED, Steel, 27W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XLCNY8L
    SKU: 25068593
    $110.82
    Checking Pricing
         
    Additional Features:Double Head
    Voltage Rating:120 to 277 V
    Remote output capability:High Output
    Color:White Housing with Red Letters
    Fixture Wattage:27 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XLCNY8L
    • Color White Housing with Red Letters
    • Additional Features Double Head
    • Fixture Wattage 27 W
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    XLCNY8L LED Combo, White Housing with Red Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Wattage: 27 W