GE Lighting ECBB0B5F5501AWHTE LED Canopy Light | Graybar Store
GE Lighting - LED Canopy Light - ECBB0B5F5501AWHTE
+ / - Hover over image to Zoom
Other Views

    LED Canopy Light

    Manufacturer: GE Lighting
    Manufacturer #: ECBB0B5F5501AWHTE
    SKU: 25761183
    $350.42
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:White
    Color Temperature (Kelvin):5000 K
    Lumens:8110
    Light Distribution:Type V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ECBB0B5F5501AWHTE
    • Color White
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 8110
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Canopy Light, White, Lumens: 8110 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 5000 K