GE Lighting LED3DCAM-C/TP LED CANDLE CA11 CLEAR DIMMING 3.5W | Graybar Store
GE Lighting - LED CANDLE CA11 CLEAR DIMMING 3.5W - LED3DCAM-C/TP
+ / - Hover over image to Zoom
Other Views

    LED CANDLE CA11 CLEAR DIMMING 3.5W

    Manufacturer: GE Lighting
    Manufacturer #: LED3DCAM-C/TP
    SKU: 25566466
    $9.94
    Checking Pricing
         
    Color:Clear
    Initial Lumens:170
    Rated Life (Hour):15000
    Wattage:3.5
    Additional Features:Bent Tip
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:68168
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED3DCAM-C/TP
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 68168
    • Base Type Medium
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 170
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 3.5
    • Country of Origin CN - China
    Product Overview:
    LED clear bent tip CA11 3.5W candle lamp with medium base, initial lumens 170, 15000 rated life hour for decorative dimming lighting applications.
    • Damp Location Rating
    • CRI 80