Kichler Lighting 4U30K30BZT LED Cabinet Light | Graybar Store
Kichler Lighting - LED Cabinet Light - 4U30K30BZT
+ / - Hover over image to Zoom
Other Views

    LED Cabinet Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 4U30K30BZT
    SKU: 25823255
    $103.80
    Checking Pricing
         
    No. of Lamps:1
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4U30K30BZT
    • Brand KICHLER
    • Lamp Type LED
    • Length 30 in.
    • No. of Lamps 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® 4U Series LED Cabinet Light, Length (Inches): 30 in, No. of Lamps: 1, Lamp Type: LED