GE Lighting LED4.5DCAM-F/TP LED CA11 Frost Dimming, Medium Base, 4.5 W, 300 Initial Lumens | Graybar Store
GE Lighting - LED CA11 Frost Dimming, Medium Base, 4.5 W, 300 Initial Lumens - LED4.5DCAM-F/TP
+ / - Hover over image to Zoom
Other Views

    LED CA11 Frost Dimming, Medium Base, 4.5 W, 300 Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: LED4.5DCAM-F/TP
    SKU: 25683577
    $17.29
    Checking Pricing
         
    Color:Frost
    Initial Lumens:300
    Rated Life (Hour):15000
    Wattage:4.5
    Additional Features:Bent Tip
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:89950
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4.5DCAM-F/TP
    • Color Frost
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 89950
    • Base Type Medium
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 300
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4.5
    • SAP Material Type ZSTD
    Product Overview:
    LED frost CA11 4.5W lamp with medium base, initial lumens 300, 15000 rated life hour for indoor use.
    • Dimmable
    • CRI 80
    • Bent tip
    • Energy STAR®
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 89950