GE Lighting LED CA11 Dimming, Medium Base | Graybar Store
GE Lighting - LED CA11 Dimming, Medium Base
+ / - Hover over image to Zoom
Other Views

    LED CA11 Dimming, Medium Base

    Manufacturer: GE Lighting
         

    LED CA11 lamp with medium base used for dimming.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape CA11
    • Voltage 120
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Additional Features
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED4.5DCAM-F/TP
    25683577
    Frost
    300
    15000
    4.5
    Bent Tip
    2700
    89950
    $
    17
    .29
    /
    EA
    25683577
    Color
    Frost
    Initial Lumens
    300
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    89950
    $
    17
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED3DCAM-C/TP
    25566466
    Clear
    170
    15000
    3.5
    Bent Tip
    2700
    68168
    $
    9
    .94
    /
    EA
    25566466
    Color
    Clear
    Initial Lumens
    170
    Rated Life (Hour)
    15000
    Wattage
    3.5
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    68168
    $
    9
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED4DCAMCF/824BK
    25631962
    Clear
    250
    15000
    4
    Bent Tip
    2400
    75554
    $
    33
    .71
    /
    EA
    25631962
    Color
    Clear
    Initial Lumens
    250
    Rated Life (Hour)
    15000
    Wattage
    4
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2400
    Alternate Manufacturer Part No.
    75554
    $
    33
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED4DCAM-F/TP
    25525872
    Frost
    270
    15000
    4.5
    Blunt Tip
    2700
    68167
    $
    18
    .10
    /
    EA
    25525872
    Color
    Frost
    Initial Lumens
    270
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Blunt Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    68167
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683577 SKU, 25683577 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    89950
    Price
    $
    17
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566466 SKU, 25566466 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    3.5
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    68168
    Price
    $
    9
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631962 SKU, 25631962 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4
    Additional Features
    Bent Tip
    Color Temperature (Kelvin)
    2400
    Alternate Manufacturer Part No.
    75554
    Price
    $
    33
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25525872 SKU, 25525872 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Blunt Tip
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    68167
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available