GE Lighting LED CA11 Candle Dimming | Graybar Store
GE Lighting - LED CA11 Candle Dimming
+ / - Hover over image to Zoom
Other Views

    LED CA11 Candle Dimming

    Manufacturer: GE Lighting
         

    LED CA11 lamp with candelabra base used for dimming.

    • Dimmable
    • cUL Listed
    • Damp location rating
    See More >>
    • Manufacturer GE Lighting
    • Base Type E12
    • Bulb Shape CA11
    • Voltage 120
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED4DCAC-F/TP
    25523448
    Frost
    270
    15000
    4
    $
    18
    .10
    /
    EA
    25523448
    Color
    Frost
    Initial Lumens
    270
    Rated Life (Hour)
    15000
    Wattage
    4
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED3DCAC-C/TP
    25566467
    Clear
    170
    15000
    3.5
    $
    18
    .10
    /
    EA
    25566467
    Color
    Clear
    Initial Lumens
    170
    Rated Life (Hour)
    15000
    Wattage
    3.5
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED4DCACCF/824BK
    25573821
    Clear
    250
    15000
    4
    $
    33
    .70
    /
    EA
    25573821
    Color
    Clear
    Initial Lumens
    250
    Rated Life (Hour)
    15000
    Wattage
    4
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    33
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DCAC-C3/827
    25759798
    Clear
    500 Lumens
    15000
    7 W
    120 V
    2700
    21233
    $
    10
    .37
    /
    EA
    25759798
    Color
    Clear
    Initial Lumens
    500 Lumens
    Rated Life (Hour)
    15000
    Wattage
    7 W
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    21233
    $
    10
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25523448 SKU, 25523448 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566467 SKU, 25566467 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    3.5
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25573821 SKU, 25573821 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    33
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25759798 SKU, 25759798 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    7 W
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    21233
    Price
    $
    10
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available