RAB Lighting HBLED13YA LED Bullet Flood, 13W, Die Cast Aluminum, Bronze, 3000K, 81 CRI | Graybar Store
RAB Lighting - LED Bullet Flood, 13W, Die Cast Aluminum, Bronze, 3000K, 81 CRI - HBLED13YA
+ / - Hover over image to Zoom
Other Views

    LED Bullet Flood, 13W, Die Cast Aluminum, Bronze, 3000K, 81 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: HBLED13YA
    SKU: 25618572
    $259.72
    Checking Pricing
         
    Voltage Rating:100 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # HBLED13YA
    • Fixture Type Floodlight
    • Lamp Type LED
    • Voltage Rating 100 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LED Bullet Floodlight, Lamp Type: LED, Voltage Rating: 100 to 277 V