Lithonia Lighting OLBF 8 50K DDB M6 LED Bullet Floodlight | Graybar Store
Lithonia Lighting - LED Bullet Floodlight - OLBF 8 50K DDB M6
+ / - Hover over image to Zoom
Other Views

    LED Bullet Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLBF 8 50K DDB M6
    SKU: 25500605
    $152.86
    Checking Pricing
         
    Additional Features:Building Details; Commercial; Flag Poles; Landscapes; Long-Lasting Energy-Efficient Landscape Flood Light; Residential
    Wattage:11.3 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:839
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLBF 8 50K DDB M6
    • Additional Features Building Details; Commercial; Flag Poles; Landscapes; Long-Lasting Energy-Efficient Landscape Flood Light; Residential
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 839
    • Rated Life (Hour) 100000 hr
    • Wattage 11.3 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLBF LED Bullet Floodlight, Wattage: 11.3 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 839 Lumens, Color Temperature (Kelvin): 5000 K