Square D (Schneider Electric) LED Bulb, BA9s Base-Direct Supply Block | Graybar Store
Square D (Schneider Electric) - LED Bulb, BA9s Base-Direct Supply Block
+ / - Hover over image to Zoom
Other Views

    LED Bulb, BA9s Base-Direct Supply Block

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Base Type BA9s
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Color
    Use With
    Price
    DL1CJUS0243
    96044535
    24 V AC
    Green
    Direct Supply Blocks
    $
    25
    .49
    /
    EA
    96044535
    Voltage Rating
    24 V AC
    Color
    Green
    Use With
    Direct Supply Blocks
    $
    25
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DL1CJUS1203
    99418955
    120 V AC
    Green
    Direct Supply Blocks
    $
    25
    .49
    /
    EA
    99418955
    Voltage Rating
    120 V AC
    Color
    Green
    Use With
    Direct Supply Blocks
    $
    25
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96044535 SKU, 96044535 ANALYTICS...
    Use With
    Direct Supply Blocks
    Price
    $
    25
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99418955 SKU, 99418955 ANALYTICS...
    Use With
    Direct Supply Blocks
    Price
    $
    25
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available