Square D (Schneider Electric) DL1CJUS1203 Led Bulb | Graybar Store
Square D (Schneider Electric) - Led Bulb - DL1CJUS1203
+ / - Hover over image to Zoom
Other Views

    Led Bulb

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1CJUS1203
    SKU: 99418955
    $25.49
    Checking Pricing
         
    Voltage Rating:120 V AC
    Color:Green
    Use With:Direct Supply Blocks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1CJUS1203
    • Color Green
    • Base Type BA9s
    • Use With Direct Supply Blocks
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pendant Station LED Lamp, 120V, BA9 Base, Green.