GE Lighting LED BR40 Reflector Lamps | Graybar Store
GE Lighting - LED BR40 Reflector Lamps
+ / - Hover over image to Zoom
Other Views

    LED BR40 Reflector Lamps

    Manufacturer: GE Lighting
         

    GE offers dimmable 13W LED reflector lamps for all of your recessed can and downlighting application needs in the restaurant, hospitality and property management sectors.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape BR40
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    LED13DBR40/830
    25688453
    White
    1070
    25000
    13
    3000
    $
    24
    .49
    /
    EA
    25688453
    Color
    White
    Initial Lumens
    1070
    Rated Life (Hour)
    25000
    Wattage
    13
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED13DBR40/827
    25689189
    White
    1070
    25000
    13
    2700
    $
    24
    .49
    /
    EA
    25689189
    Color
    White
    Initial Lumens
    1070
    Rated Life (Hour)
    25000
    Wattage
    13
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    24
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED13DBR40/5K/TP
    25726412
    White
    1070 Lumens
    25000
    13 W
    5000
    120 V
    20445
    $
    19
    .80
    /
    EA
    25726412
    Color
    White
    Initial Lumens
    1070 Lumens
    Rated Life (Hour)
    25000
    Wattage
    13 W
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    20445
    $
    19
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25688453 SKU, 25688453 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    13
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25689189 SKU, 25689189 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    13
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    24
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726412 SKU, 25726412 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    13 W
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    20445
    Price
    $
    19
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available