Edwards Signaling 105XBRMB120A XTRA-BRITETM LED Visual Indicator | Graybar Store
Edwards Signaling - XTRA-BRITETM LED Visual Indicator - 105XBRMB120A
+ / - Hover over image to Zoom
Other Views

    XTRA-BRITETM LED Visual Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 105XBRMB120A
    SKU: 25398624
    $304.03
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; Multi-Mode; NEMA Type 4X Enclosure
    Height (Inches):4.75
    Mount Type:Conduit; Panel; Wall
    Width (Inches):3.75
    Lens Color:Blue
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 105XBRMB120A
    • Voltage (Volts) 120
    • Additional Features Flash Rate 65 fpm; Multi-Mode; NEMA Type 4X Enclosure
    • Height (Inches) 4.75
    • Lens Color Blue
    • Mount Type Conduit; Panel; Wall
    • Width (Inches) 3.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XTRA-BRITE™ 105XBRM LED Beacon, Voltage (Volts): 120 V ac, Height (Inches): 4.75 in, Width (Inches): 3.75 in, Lens Color: Blue, Mount Type: Conduit; Panel; Wall