GE Lighting EASC0E4F5401ADKBZ LED Area Light | Graybar Store
GE Lighting - LED Area Light - EASC0E4F5401ADKBZ
+ / - Hover over image to Zoom
Other Views

    LED Area Light

    Manufacturer: GE Lighting
    Manufacturer #: EASC0E4F5401ADKBZ
    SKU: 25719731
    $865.24
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):4000 K
    Lumens:36500
    Light Distribution:Type II; Type III; Type IV; Type V; Type VS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EASC0E4F5401ADKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Light Distribution Type II; Type III; Type IV; Type V; Type VS
    • Lumens 36500
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Area Light, Bronze, Lumens: 36500 to 60000 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4000 K