Cooper Lighting (Eaton) AL2050LPCGY LED Area and Wall Light, Grey | Graybar Store
Cooper Lighting (Eaton) - LED Area and Wall Light, Grey - AL2050LPCGY
+ / - Hover over image to Zoom
Other Views

    LED Area and Wall Light, Grey

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AL2050LPCGY
    SKU: 25511179
    Price pending
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Grey
    Additional Features:Photocontrol
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AL2050LPCGY
    • Housing Color Grey
    • Additional Features Photocontrol
    • Brand ALL-PRO
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey LED area and wall light with 5000K color temperature and photocontrol.