3M RCA19B3 LED Advanced Light | Graybar Store
3M - LED Advanced Light - RCA19B3
+ / - Hover over image to Zoom
Other Views

    LED Advanced Light

    Manufacturer: 3M
    Manufacturer #: RCA19B3
    SKU: 25567149
    $25.44
    Checking Pricing
         
    Additional Features:Featuring Advanced Lighting Innovations and Available in Multiple Color Temperatures The 3m Led Advanced Light A19 Bulb
    Voltage Rating:120 V AC
    Wattage:9.6 W
    Color:White
    Color Temperature (Kelvin):3000 K
    Initial Lumens:800 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RCA19B3
    • Color White
    • Additional Features Featuring Advanced Lighting Innovations and Available in Multiple Color Temperatures The 3m Led Advanced Light A19 Bulb
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 3000 K
    • Initial Lumens 800 Lumens
    • Wattage 9.6 W
    • Voltage Rating 120 V AC
    • Country of Origin US - USA
    Product Overview:
    LED Advanced Light, Wattage: 9.6 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 800 Lumens, Bulb Shape: A19, Voltage Rating: 120 V AC