GE Lighting LED11DA19/830 LED A19 Dimming Lamp, 11W, 3000K | Graybar Store
GE Lighting - LED A19 Dimming Lamp, 11W, 3000K - LED11DA19/830
+ / - Hover over image to Zoom
Other Views

    LED A19 Dimming Lamp, 11W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: LED11DA19/830
    SKU: 25690294
    $10.78
    Checking Pricing
         
    Wattage:11
    Rated Life (Hour):25000
    Initial Lumens:800
    Color:White
    Additional Features:Omni Directional
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED11DA19/830
    • Color White
    • Additional Features Omni Directional
    • Base Type Medium
    • Bulb Shape A19
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 800
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 11
    • SAP Material Type ZSTD
    Product Overview:
    LED omni directional white A19 11W lamp with medium base, initial lumens 800, 3000K color temperature and 25000 rated life hour for general purpose use.
    • Dimmable
    • CRI 80
    • Color Temperature 3000K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 71209