GE Lighting LED A19 Dimming | Graybar Store
GE Lighting - LED A19 Dimming
+ / - Hover over image to Zoom
Other Views

    LED A19 Dimming

    Manufacturer: GE Lighting
         

    LED A19 dimming lamp has a medium base.

    The benefits of using LEDs can include significant energy savings, a long useful life up to 50,000 hours, minimized maintenance and related costs, cool burning, robust - vibration resistant, instant, no warm up time, controls compatible, no mercury or lead, product is compliant with material restriction requirements of RoHS and extremely low UV (ultraviolet) and IR (infrared).
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A19
    • Voltage 120
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color
    Additional Features
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    LED11DAV3/827W
    25671813
    10.5
    15000
    800
    White
    Semi-Omni
    $
    14
    .08
    /
    EA
    25671813
    Wattage
    10.5
    Rated Life (Hour)
    15000
    Initial Lumens
    800
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    14
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED11DA19/827
    25652551
    11
    25000
    800
    White
    Omni Directional
    $
    8
    .64
    /
    EA
    25652551
    Wattage
    11
    Rated Life (Hour)
    25000
    Initial Lumens
    800
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    8
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DA19/827
    25669234
    7
    25000
    450
    White
    Omni Directional
    $
    8
    .43
    /
    EA
    25669234
    Wattage
    7
    Rated Life (Hour)
    25000
    Initial Lumens
    450
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    8
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DAV3/827/W
    25674940
    7
    25000
    470
    White
    Semi-Omni
    $
    14
    .08
    /
    EA
    25674940
    Wattage
    7
    Rated Life (Hour)
    25000
    Initial Lumens
    470
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    14
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED11DAV3/5K
    25677576
    10.5
    15000
    850
    White
    Semi-Omni
    $
    15
    .71
    /
    EA
    25677576
    Wattage
    10.5
    Rated Life (Hour)
    15000
    Initial Lumens
    850
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    15
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED11DA19/830
    25690294
    11
    25000
    800
    White
    Omni Directional
    3000
    $
    10
    .78
    /
    EA
    25690294
    Wattage
    11
    Rated Life (Hour)
    25000
    Initial Lumens
    800
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    10
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DA19/830
    25701550
    7
    25000
    450
    White
    Omni Directional
    3000
    $
    8
    .43
    /
    EA
    25701550
    Wattage
    7
    Rated Life (Hour)
    25000
    Initial Lumens
    450
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    8
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DAV3/5K
    25700220
    7 W
    25000
    500 Lumens
    White
    5000
    120 V
    95928
    $
    10
    .99
    /
    EA
    25700220
    Wattage
    7 W
    Rated Life (Hour)
    25000
    Initial Lumens
    500 Lumens
    Color
    White
    Additional Features
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    95928
    $
    10
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25671813 SKU, 25671813 ANALYTICS...
    Initial Lumens
    800
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    14
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25652551 SKU, 25652551 ANALYTICS...
    Initial Lumens
    800
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    8
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25669234 SKU, 25669234 ANALYTICS...
    Initial Lumens
    450
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    8
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25674940 SKU, 25674940 ANALYTICS...
    Initial Lumens
    470
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    14
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677576 SKU, 25677576 ANALYTICS...
    Initial Lumens
    850
    Color
    White
    Additional Features
    Semi-Omni
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    15
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690294 SKU, 25690294 ANALYTICS...
    Initial Lumens
    800
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    10
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25701550 SKU, 25701550 ANALYTICS...
    Initial Lumens
    450
    Color
    White
    Additional Features
    Omni Directional
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    8
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25700220 SKU, 25700220 ANALYTICS...
    Initial Lumens
    500 Lumens
    Color
    White
    Additional Features
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    95928
    Price
    $
    10
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available