GE Lighting LED22A50/150/827 LED A-LINE A21 3 WAY 700/ 2155/1600 LUME | Graybar Store
GE Lighting - LED A-LINE A21 3 WAY 700/ 2155/1600 LUME - LED22A50/150/827
+ / - Hover over image to Zoom
Other Views

    LED A-LINE A21 3 WAY 700/ 2155/1600 LUME

    Manufacturer: GE Lighting
    Manufacturer #: LED22A50/150/827
    SKU: 25703523
    $29.69
    Checking Pricing
         
    Color:White
    Initial Lumens:700/2155/1600
    Rated Life (Hour):25000
    Wattage:22
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:73378
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED22A50/150/827
    • Color White
    • Alternate Manufacturer Part No. 73378
    • Base Type Medium
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 700/2155/1600
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 22
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 22W 3-way LED A-line lamp with medium base, color temperature 2700, initial lumens 700/2155/1600, 25000 rated life hours for incandescent lamp replacement.
    • 80 CRI
    • Wattage replacement: 50/100/150
    • Damp Location Rating