GE Lighting LED4DCAMCF/824BK LED 4W MED BASE BULK PACK | Graybar Store
GE Lighting - LED 4W MED BASE BULK PACK - LED4DCAMCF/824BK
+ / - Hover over image to Zoom
Other Views

    LED 4W MED BASE BULK PACK

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCAMCF/824BK
    SKU: 25631962
    $33.71
    Checking Pricing
         
    Color:Clear
    Initial Lumens:250
    Rated Life (Hour):15000
    Wattage:4
    Additional Features:Bent Tip
    Color Temperature (Kelvin):2400
    Alternate Manufacturer Part No.:75554
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCAMCF/824BK
    • Color Clear
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 75554
    • Base Type Medium
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2400
    • Initial Lumens 250
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4
    Product Overview:
    LED clear bent tip CA11 4W candle lamp with medium base, initial lumens 250, 15000 rated life hour for decorative dimming lighting applications.
    • Damp Location Rating
    • CRI 76