GE Lighting LED4DA15-W/TP LED 4W A-LINE MED BASE LAMP DIMMING | Graybar Store
GE Lighting - LED 4W A-LINE MED BASE LAMP DIMMING - LED4DA15-W/TP
+ / - Hover over image to Zoom
Other Views

    LED 4W A-LINE MED BASE LAMP DIMMING

    Manufacturer: GE Lighting
    Manufacturer #: LED4DA15-W/TP
    SKU: 25541588
    $18.10
    Checking Pricing
         
    Color:White
    Initial Lumens:270
    Rated Life (Hour):15000
    Wattage:4.5
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:68173
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DA15-W/TP
    • Color White
    • Alternate Manufacturer Part No. 68173
    • Base Type Medium
    • Bulb Shape A-15
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 270
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4.5
    • SAP Material Type ZSTD
    Product Overview:
    LED clear A-15 A-Line lamp with medium base, initial lumens 270, 15000 rated life hour for dimming use.
    • Damp Location Rating
    • CRI 82