Federal Signal 371LED-120R LED 360-Degree Rotating Warning Light | Graybar Store
Federal Signal - LED 360-Degree Rotating Warning Light - 371LED-120R
+ / - Hover over image to Zoom
Other Views

    LED 360-Degree Rotating Warning Light

    Manufacturer: Federal Signal
    Manufacturer #: 371LED-120R
    SKU: 25511191
    $1,016.56
    Checking Pricing
         
    Additional Features:50,000 hr LED light source; Type 4X, IP66 enclosure; UL and cUL Listed
    Height (Inches):11.38
    Mount Type:Pipe; Surface
    Use With:Side Entry Wiring
    Width (Inches):9.25
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 371LED-120R
    • Voltage (Volts) 120
    • Additional Features 50,000 hr LED light source; Type 4X, IP66 enclosure; UL and cUL Listed
    • Height (Inches) 11.38
    • Lens Color Red
    • Mount Type Pipe; Surface
    • Width (Inches) 9.25
    • Use With Side Entry Wiring
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Commander® LED 360-Degree Rotating Warning Light, Voltage (Volts): 120 V AC, Height (Inches): 11.38 in, Width (Inches): 9.25 in, Lens Color: Red, Mount Type: Pipe; Surface