RAB Lighting WPLED26/PC WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 175W MH Equivalent, Bronze, 120V Button Photocell | Graybar Store
RAB Lighting - WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 175W MH Equivalent, Bronze, 120V Button Photocell - WPLED26/PC
+ / - Hover over image to Zoom
Other Views

    WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 175W MH Equivalent, Bronze, 120V Button Photocell

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED26/PC
    SKU: 25431073
    $304.67
    Checking Pricing
         
    Color Temperature (Kelvin):5000 K
    Input Voltage:120 V
    Wattage:26 W
    Additional Features:High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    Lumens:2662
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED26/PC
    • Additional Features High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    • Color Temperature (Kelvin) 5000 K
    • Fixture Type Wallpack
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 2662
    • Rated Life (Hour) 100000 hr
    • Wattage 26 W
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LED 26W Wallpack, Wattage: 26 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 2662 Lumens, Color Temperature (Kelvin): 5000 K