GE Lighting LED 10W BR30 Reflector Dimming Medium Base | Graybar Store
GE Lighting - LED 10W BR30 Reflector Dimming Medium Base
+ / - Hover over image to Zoom
Other Views

    LED 10W BR30 Reflector Dimming Medium Base

    Manufacturer: GE Lighting
         

    LED Reflector BR30 10W reflector lamp with medium base use for downlight applications.

    • Dimmable
    • Damp Location Rating
    • CRI 80
    • Energy Star®
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape BR30
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    LED10DR303/827W
    25481087
    White
    700
    25000
    10
    2700
    $
    10
    .36
    /
    EA
    25481087
    Color
    White
    Initial Lumens
    700
    Rated Life (Hour)
    25000
    Wattage
    10
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    10
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10DR303/830W
    25477645
    White
    700
    25000
    10
    3000
    $
    8
    .64
    /
    EA
    25477645
    Color
    White
    Initial Lumens
    700
    Rated Life (Hour)
    25000
    Wattage
    10
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    $
    8
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED10DR303/5K/TP
    25677256
    White
    700 Lumens
    25000
    10 W
    5000
    120 V
    89942
    $
    21
    .92
    /
    EA
    25677256
    Color
    White
    Initial Lumens
    700 Lumens
    Rated Life (Hour)
    25000
    Wattage
    10 W
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    89942
    $
    21
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25481087 SKU, 25481087 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    10
    Color Temperature (Kelvin)
    2700
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    10
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477645 SKU, 25477645 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    10
    Color Temperature (Kelvin)
    3000
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    $
    8
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677256 SKU, 25677256 ANALYTICS...
    Rated Life (Hour)
    25000
    Wattage
    10 W
    Color Temperature (Kelvin)
    5000
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    89942
    Price
    $
    21
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available