RAB Lighting WPLED104 LED Wallpack, Die Cast Aluminum, 104W, 5000K, 71 CRI, Bronze | Graybar Store
RAB Lighting - LED Wallpack, Die Cast Aluminum, 104W, 5000K, 71 CRI, Bronze - WPLED104
+ / - Hover over image to Zoom
Other Views

    LED Wallpack, Die Cast Aluminum, 104W, 5000K, 71 CRI, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED104
    SKU: 25500791
    $497.80
    Checking Pricing
         
    Additional Features:High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    Wattage:104 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5000 K
    Lumens:10010
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED104
    • Additional Features High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type LED
    • Lumens 10010
    • Rated Life (Hour) 100000 hr
    • Wattage 104 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED 104W Wallpack, Wattage: 104 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 10010 Lumens, Color Temperature (Kelvin): 5000 K