CRC Industries 02120 Lectra Clean II Non-Chlorinated Heavy Duty Degreasers, 20 Oz. Aerosol | Graybar Store
CRC Industries - Lectra Clean II Non-Chlorinated Heavy Duty Degreasers, 20 Oz. Aerosol - 02120
+ / - Hover over image to Zoom
Other Views

    Lectra Clean II Non-Chlorinated Heavy Duty Degreasers, 20 Oz. Aerosol

    Manufacturer: CRC Industries
    Manufacturer #: 02120
    SKU: 91008166
    $21.34
    Checking Pricing
         
    Size:20 oz. Can
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02120
    • Color Clear
    • Size 20 oz. Can
    • Application For cleaning electric motors and equipment
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear in color 20 oz can non chlorinated heavy duty degreaser.