CRC Industries 02018 Lectra Clean™ Degreaser | Graybar Store
CRC Industries - Lectra Clean™ Degreaser - 02018
+ / - Hover over image to Zoom
Other Views

    Lectra Clean™ Degreaser

    Manufacturer: CRC Industries
    Manufacturer #: 02018
    SKU: 88067664
    $16.58
    Checking Pricing
         
    Color:Clear
    Size:20 Ounce Aerosol
    Flame Retardant:No Flash or Fire Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02018
    • Color Clear
    • Size 20 Ounce Aerosol
    • Application Removes Grease Oil Tar Corrision Dirt and Sludge
    • Flame Retardant No Flash or Fire Point
    • Country of Origin US - USA
    Product Overview:
    Lectra Clean™ 20 ounce electrical degreaser, clear, non-corrosive and non-conductive.
    • 20 Ounce Can
    • Cleaning strength 129 KB
    • Non-Staining
    • High dielectric strength 36,700 Volts
    • Non-flammable
    • Contains no Class I or Class II Ozone depleting chemicals