Panduit G.75X1.5LG6-A Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive - G.75X1.5LG6-A
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive

    Manufacturer: Panduit
    Manufacturer #: G.75X1.5LG6-A
    SKU: 98405983
    $33.12
    Checking Pricing
         
    Width (Inches):0.93
    Size:0.93 x 1.57 in.
    Color:Light Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G.75X1.5LG6-A
    • Color Light Grey
    • Size 0.93 x 1.57 in.
    • Length 6 ft.
    Product Overview:
    Panduct® type G wide slot wiring duct, .75 W x 1.5 H, 6ft. length, PVC, adhesive, light grey.