Panduit G2X2LG6-A Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive - G2X2LG6-A
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct with Adhesive

    Manufacturer: Panduit
    Manufacturer #: G2X2LG6-A
    SKU: 96097783
    $40.02
    Checking Pricing
         
    Width (Inches):2.25
    Size:2.25 x 2.12 in.
    Color:Light Grey
    Brand or Series:Panduct
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2X2LG6-A
    • Color Light Grey
    • Size 2.25 x 2.12 in.
    • Brand or Series Panduct
    Product Overview:
    Panduct® type G wide slot wiring duct, 2 W x 2 H, 6ft. length, PVC, adhesive, light grey.