Panduit G2X3WH6 Lead-Free PVC Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct - G2X3WH6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G2X3WH6
    SKU: 95071792
    $49.32
    Checking Pricing
         
    Width (Inches):2
    Height (Inches):3
    Color:White
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2X3WH6
    • Color White
    • Type Type G Wide Slot Wiring Duct
    • Height (Inches) 3
    • Length 6 ft.
    Product Overview:
    Lead-free PVC Type G wide slot wiring duct, 2 w x 3 in. h, length 6 ft., white