Panduit G3X4LG6 Lead-Free PVC Type G Wide Slot Wiring Duct, 3 w x 4 in. h | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct, 3 w x 4 in. h - G3X4LG6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct, 3 w x 4 in. h

    Manufacturer: Panduit
    Manufacturer #: G3X4LG6
    SKU: 95032478
    $71.04
    Checking Pricing
         
    Width (Inches):3
    Height (Inches):4
    Color:Light Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X4LG6
    • Color Light Grey
    • Type Type G Wide Slot Wiring Duct
    • Height (Inches) 4
    • Length 6 ft.
    Product Overview:
    Lead-free PVC Type G wide slot wiring duct, 3 w x 4 in. h, length 6 ft., light grey. Cover sold separately.