Panduit G4X3IB6 Lead-Free PVC Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct - G4X3IB6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G4X3IB6
    SKU: 25118442
    $63.66
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):3
    Color:Intrinsic Blue
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G4X3IB6
    • Color Intrinsic Blue
    • Type Type G Wide Slot Wiring Duct
    • Height (Inches) 3
    • Length 6 ft.
    Product Overview:
    Wide Finger, Slotted Wiring Duct with Flush Cover, 4 Inches x 3 Inches x 6 Feet, Lead Free PVC, Intrinsic Blue, Base and covers sold separately