Panduit G1.5X4IB6 Lead-Free PVC Type G Wide Slot Wiring Duct | Graybar Store
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct - G1.5X4IB6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G1.5X4IB6
    SKU: 25118439
    $56.82
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):1.5
    Color:Light Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1.5X4IB6
    • Color Light Grey
    • Type Type G Wide Slot Wiring Duct
    • Height (Inches) 1.5
    • Length 6 ft.
    Product Overview:
    Lead-free PVC Type G wide slot wiring duct, 1.5 w x 4 in. h, length 6 ft., light grey. Cover sold separately.