Panduit F1X2LG6-A Lead-Free PVC Type F Narrow Slot Wiring Duct with Adhesive | Graybar Store
Panduit - Lead-Free PVC Type F Narrow Slot Wiring Duct with Adhesive - F1X2LG6-A
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type F Narrow Slot Wiring Duct with Adhesive

    Manufacturer: Panduit
    Manufacturer #: F1X2LG6-A
    SKU: 93171029
    $35.94
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Narrow Slotted
    Width (Inches):1.26
    Height (Inches):2.12
    Length:6 ft.
    Thickness (Inches):0.08 in.
    Connections:Standard Mounting Holes with Adhesive
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1X2LG6-A
    • Connections Standard Mounting Holes with Adhesive
    • Color Light Grey
    • Additional Features Narrow Slotted
    • Brand or Series Panduit
    • Height (Inches) 2.12
    Product Overview:
    Panduct® type F narrow slot wiring duct, 1 W x 2 H, 6ft. length, PVC, adhesive, light grey.