Panduit F3X3LG6 Lead-Free PVC Type F Narrow Slot Wiring Duct | Graybar Store
Panduit - Lead-Free PVC Type F Narrow Slot Wiring Duct - F3X3LG6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type F Narrow Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: F3X3LG6
    SKU: 92139205
    $58.86
    Checking Pricing
         
    Width (Inches):3
    Height (Inches):3
    Length:6 ft.
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F3X3LG6
    • Color Light Grey
    • Type Type F Narrow Slot
    • Height (Inches) 3
    Product Overview:
    Lead-Free PVC Type F light grey narrow slot wiring duct, 3 w x 3 in. h, length 6 ft.