Panduit F3X5LG6 Lead-Free PVC Type F Narrow Slot Wiring Duct | Graybar Store
Panduit - Lead-Free PVC Type F Narrow Slot Wiring Duct - F3X5LG6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type F Narrow Slot Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: F3X5LG6
    SKU: 92139202
    $96.48
    Checking Pricing
         
    Width (Inches):3.25
    Height (Inches):5.1
    Brand or Series:Panduit
    Additional Features:Narrow Slotted
    Length:6 ft.
    Thickness (Inches):0.12 in.
    Connections:Standard Mounting Holes
    Color:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F3X5LG6
    • Connections Standard Mounting Holes
    • Color Light Grey
    • Type Type F Narrow Slot
    • Additional Features Narrow Slotted
    • Brand or Series Panduit
    • Height (Inches) 5.1
    Product Overview:
    Panduct® type F narrow slot wiring duct, 3 W x 5 H, 6ft. length, PVC, light grey.